- 1/3 hp
- 3600 rpm
- Single Phase
- 115 Field Voltage
- GA16 Pedestal (Not Included)
description
- Two wheels 6" x 3/4" x 1/2". Guards are cast iron, exhaust type. Furnished with GA10 eyeshields.
features
- Permanently lubricated sealed ball bearings
- Cast iron wheel guards with exhaust ports
- Cast iron adjustable tool rests
- Large adjustable eyeshields
- 36 and 60 grit wheels included
- 8 ft cord/plug connected for 115 VAC
- Full three-year warranty
compliances
- 0
| Voltage Rating | 115 |
| Grinding Wheel Dia. | 6 in |
| Type | 6" Grinder |
| Pedestal | GA16, Sold Separately |
| RPM | 3600 rpm |
| Voltage | 115 |
| Phase | Single Phase |
| Type of Grinder | Bench |
| Mult. Sym. | G1 |
| Weight | 47.0 LB |
| EAN or UPC | 781568126943 |

