- 1 hp @ Constant Torque
- 480 Volt
- Chassis Enclosure
- Vector Duty
description
- Feature-rich, cost-effective, compact micro drive from 1/2 to 15 hp sensorless vector control.
features
- Easy-to-use controller, ready to run out-of-the-box
- Every MD65 is software selectable for either:
- Volts/Hertz or
- Sensorless Vector Control
- 150% drive overload for 60 seconds
- 200% drive overload for 3 seconds
- Input voltages/power ratings
- 100 to 120 V single phase input, 230 V three phase output (1/2 to 1 1/2 hp)
- 200 to 240 V single phase input (1/2 to 3 hp)
- 200 to 240 V three phase input (1/2 to 10 hp)
- 380 to 480 V three phase input (1/2 to 10 hp)
- Enclosures/mounting:
- IP20 panel mounting with screws or on DIN rail std
- NEMA 1/IP30 with optional kit installed (meets UL®)
- Zero clearance side to side stacking saves space
- Easy to read LED display includes operator controls
- Four digit display along with operation and display indicator lights
- Manual speed potentiometer
- Start/Stop/Fwd-Rev keys
- Enhanced parameter set with timer & counters
- Enhanced I/O including one analog output
- Snubber braking circuitry is built-in
- Drive serial interface for PC configuration
- Handheld CopyCat Programmer
- Remote NEMA 4X and NEMA 1 keypads
- UL® and NEC approved motor overload protection
| Output Current - Variable Torque | 2.3 A |
| Input Voltage | 480 |
| Enclosure | Chassis |
| Inverter or Vector Duty | Sensorless Vector Duty |
| Horsepower Variable Torque | 1 hp |
| Depth | 5.35 in |
| Size Code | B |
| Phase | Three Phase |
| Washdown Duty | No |
| Horsepower Constant Torque | 1 hp |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Constant Torque | 2.3 A |
| Control Series | MD65 |
| Weight | 4.9 LB |
| EAN or UPC | 785398403977 |

