- 1 hp @ Constant Torque
- 240 Volt
- Nema 4X/12 Enclosure
- Vector Duty
- Washdown Duty
description
- Severe-duty, compact, cost-effective, washdown drive. Rated at a 1,000 psi washdown pressure and 75 micron dust size protection, the SP600 NEMA 4x/12 Drive provides a solution for mounting drives directly in harsh environments.
features
- Every SP600 is software selectable for either:
- Vs/Hertz or Sensorless Vector Control
- Input voltages/power ratings
- 200 to 240 V, three phase input (1/2 to 25 hp)
- 380 to 480 V, three phase input (1/2 to 50 hp)
- Sensorless Vector Control (SVC)
- Drive-mounted LCD keypad
- Multi-line graphic LCD display
- User-friendly icon menu for programming
- Fan/Pump Vs/Hertz
- Scalable monitor display
- Fully configurable function keys
- Snubber braking circuitry is built-in
- Control modes
- Vs/Hertz
- Sensorless Vector
- Internal PI regulator
- Flow control
- Pressure control
- Position control
- Auto tuning
| Horsepower Constant Torque | 1 hp |
| Inverter or Vector Duty | Sensorless Vector Duty |
| Input Voltage | 240 |
| Enclosure | NEMA 12, NEMA 4X |
| Depth | 8 in |
| Output Current - Constant Torque | 4.2 A |
| Horsepower Variable Torque | 1 hp |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Variable Torque | 4.2 A |
| Washdown Duty | Yes |
| Control Series | SP600 |
| Phase | Three Phase |
| Weight | 10.0 LB |

