- 208-230/460 Voltage
- 1/2 Horsepower
- 0.63 in Shaft Diameter
description
- Two wheels 7" x 1" x 5/8". Wheel guards and tool rests are cast iron. Guards are exhaust type.
features
- Grinders supplied with one 36 grit and one 60 grit grinding wheel
- grinder/buffers supplied with one 36 grit grinding wheel and one wire brush wheel 0.014" wire
- 115 V and 115/230 V, single phase, 60 Hz units are supplied with start/stop switch, 8 ft 3" conductor cord with plug connected for 115 V
- 115/230 V units are reconnectable for 230 V with plug change
- No cord or plug supplied
includes
- Supplied with GA24 water pot, GA25 tool tray, and two GA9 lighted eyeshields wired through the start/stop switch of the single phase units only. Light bulbs are not supplied. Rough-service bulbs, max. 60 W, suggested.
- Grinders supplied with one 36 grit and one 60 grit grinding wheel
- grinder/buffers supplied with one 36 grit grinding wheel and one wire brush wheel 0.014" wire
- 115 V and 115/230 V, single phase, 60 Hz units are supplied with start/stop switch, 8 ft 3" conductor cord with plug connected for 115 V
- 115/230 V units are reconnectable for 230 V with plug change
- No cord or plug supplied
compliances
- 0
| Speed | 3000 rpm/3600 rpm |
| Shaft Dia. | 0.625 in |
| RPM | 3600 rpm |
| Type of Grinder | Bench |
| HP | 1/2 |
| Enclosure | GRND |
| Multispeed | Single Speed |
| Speed (RPM) | 3000/3600 rpm |
| Shank Size | 5/8 in |
| Frequency | 50 Hz |
| Voltage Rating | 460, 230, 208 |
| Duty Cycle | Continuous |
| Wheel Width | 1 in |
| Style | Grinder |
| Mult. Sym. | G1 |
| Type | 7" Deluxe Grinder |
| Frequency [Max] | 60 Hz |
| Wheel Size | 7 in x 1 in x 5/8 in |
| Wheel Dia. | 7 in |
| Base | Rigid |
| Overall Length | 20.89 in |
| Poles | 2 |
| Shaft Rotation | Reversible |
| Voltage | 208 V, 230 V, 460 V |
| Frame Material | Steel |
| Grinding Wheel Dia. | 7 in |
| Service Factor | 1 |
| Insulation Class | B |
| Max. Motor Weight | 87 |
| Phase | Three Phase |
| Standard | CSA |
| Mount Type | F1 |
| Full Load Current | 0.85-0.8/0.4 |
| Synchronous | 3600 rpm |
| Pedestal | GA16, Sold Separately |
| Dust Control Type | DC7-3 |
| Ambient Temperature | 104 °F |
| Weight | 87.0 LB |
| EAN or UPC | 781568127056 |

