- 115/230 Voltage
- 3/4 Horsepower
- 0.75 in Shaft Diameter
description
- Two wheels 8" x 1" x 3/4". Guards are cast iron, exhaust type. Supplied with cast iron tool rests and GA9 lighted eyeshields.
features
- Permanently lubricated sealed ball bearings
- Cast iron wheel guards with exhaust ports
- Cast iron adjustable tool rests
- Large adjustable eyeshields
- 36 and 60 grit wheels included
- 8 ft cord/plug connected for 115 VAC
- Full three-year warranty
- UL® listed
| Shank Size | 3/4 in |
| Mult. Sym. | G1 |
| Synchronous | 3600 rpm |
| Max. Motor Weight | 111 |
| Voltage Rating | 230, 115 |
| Grinding Wheel Dia. | 8 in |
| Shaft Rotation | Fixed Opposite Standard |
| Service Factor | 1 |
| Wheel Dia. | 8 in |
| Wheel Width | 1 in |
| Speed (RPM) | 3600 rpm |
| Standard | UR |
| Voltage | 115 V |
| Mount Type | F1 |
| RPM | 3600 rpm |
| Duty Cycle | Continuous |
| Shaft Dia. | 0.75 in |
| Style | Grinder |
| Base | Rigid |
| Multispeed | Single Speed |
| Speed | 3600 rpm |
| Frame Material | Steel |
| Enclosure | TENV |
| Insulation Class | B |
| Ambient Temperature | 104 °F |
| Pedestal | GA16, Sold Separately |
| Type | 8" Deluxe Grinder |
| Full Load Current | 4.8/2.4 |
| Type of Grinder | Bench |
| Phase | Single Phase |
| Dust Control Type | DC8 |
| Wheel Size | 8 in x 1 in x 3/4 in |
| Poles | 2 |
| Frequency | 60 Hz |
| HP | 3/4 |
| Weight | 111.0 LB |
| EAN or UPC | 781568127131 |


