- 115/230 Voltage
- 3/4 Horsepower
- 0.75 in Shaft Diameter
description
- Two wheels 8" x 1" x 3/4". Guards are cast iron, exhaust type. Supplied with cast iron tool rests and GA11 eyeshields.
features
- Grinders supplied with one 36 grit and one 60 grit grinding wheel
- grinder/buffers supplied with one 36 grit grinding wheel and one wire brush wheel 0.014" wire
- 115 V and 115/230 V, single phase, 60 Hz units are supplied with start/stop switch, 8 ft 3" conductor cord with plug connected for 115 V
- 115/230 V units are reconnectable for 230 V with plug change
- No cord or plug supplied
includes
- Grinders supplied with one 36 grit and one 60 grit grinding wheel
- grinder/buffers supplied with one 36 grit grinding wheel and one wire brush wheel 0.014" wire
- 115 V and 115/230 V, single phase, 60 Hz units are supplied with start/stop switch, 8 ft 3" conductor cord with plug connected for 115 V
- 115/230 V units are reconnectable for 230 V with plug change
- No cord or plug supplied
compliances
- 0
| Wheel Size | 8 in x 1 in x 3/4 in |
| Service Factor | 1 |
| Base | Rigid |
| Pedestal | GA16R, Sold Separately |
| Phase | Single Phase |
| Duty Cycle | Continuous |
| Shank Size | 3/4 in |
| Poles | 2 |
| RPM | 3600 rpm |
| Voltage Rating | 230, 115 |
| Mult. Sym. | G1 |
| Enclosure | TENV |
| Wheel Width | 1 in |
| Frequency | 60 Hz |
| Speed | 3600 rpm |
| Multispeed | Single Speed |
| Synchronous | 3600 rpm |
| Grinding Wheel Dia. | 8 in |
| Type | Wheel Grinder |
| Full Load Current | 4.8/2.4 |
| HP | 3/4 |
| Wheel Dia. | 8 in |
| Shaft Rotation | Fixed Opposite Standard |
| Type of Grinder | Bench |
| Mount Type | F1 |
| Frame Material | Steel |
| Ambient Temperature | 104 °F |
| Overall Length | 23.24 in |
| Standard | CSA |
| Shaft Dia. | 0.75 in |
| Speed (RPM) | 3600 rpm |
| Style | Grinder |
| Voltage | 575 V |
| Max. Motor Weight | 96 |
| Insulation Class | B |
| Weight | 96.0 LB |
| EAN or UPC | 781568127773 |

