- 10 in Wheel Diameter
features
- Muslin cloth
- Spiral sewn
| Rows Sewed | N/A |
| Arbor Hole Size | 7/8 in |
| Outside Dia. | 10 in |
| Wheel Dia. | 10 in |
| Voltage | 115 V |
| Weight | 1.0 LB |
| EAN or UPC | 781568128077 |
| Rows Sewed | N/A |
| Arbor Hole Size | 7/8 in |
| Outside Dia. | 10 in |
| Wheel Dia. | 10 in |
| Voltage | 115 V |
| Weight | 1.0 LB |
| EAN or UPC | 781568128077 |