- 6 in Wheel Diameter
- 1/2 in Arbor Hole
features
- Muslin cloth
- Spiral sewn
| Arbor Hole Size | 1/2 in |
| Outside Dia. | 6 in |
| Rows Sewed | N/A |
| Wheel Dia. | 6 in |
| Weight | 1.0 LB |
| EAN or UPC | 781568128114 |
| Arbor Hole Size | 1/2 in |
| Outside Dia. | 6 in |
| Rows Sewed | N/A |
| Wheel Dia. | 6 in |
| Weight | 1.0 LB |
| EAN or UPC | 781568128114 |