- 8 in Wheel Diameter
- 3/4 in Arbor Hole
features
- Muslin cloth
- Spiral sewn
| Rows Sewed | N/A |
| Outside Dia. | 8 in |
| Arbor Hole Size | 3/4 in |
| Wheel Dia. | 8 in |
| Weight | 1.0 LB |
| EAN or UPC | 781568128138 |
| Rows Sewed | N/A |
| Outside Dia. | 8 in |
| Arbor Hole Size | 3/4 in |
| Wheel Dia. | 8 in |
| Weight | 1.0 LB |
| EAN or UPC | 781568128138 |