- 48 in Length
- 2 in Width
- 80 Grit
description
- 2' X 48' 80 GRIT GRINDER BELT
applications
- Use on Baldor® abrasive belt grinders
features
- 2" x 48" abrasive belt
- 80 grit
| Material | N/A |
| Width | 2 in |
| Grit | 80 |
| Length | 48 in |
| Backing | D 0811 O |
| Weight | 1.0 LB |
| EAN or UPC | 781568127889 |

