- TEFC Enclosure
- 15 hp
- 60 Hz Frequency
- 284U Frame
applications
- Pumps
- Compressors
- Fans
- Machine tools
- Speed reducers
features
- Cast iron construction
- Approved by major USA automobile manufacturers
- Relubricatable double sheilded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency | 92.4% |
| Full Load Efficiency | 92.4 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Multispeed | Single Speed |
| Motor Shaft Size | 1 5/8 in |
| Mount Type | F1 |
| Full Load Pf | 84 |
| Rotation | R |
| Motor Shaft Length | 4 7/8 in |
| Useable at 208V | No |
| Full Load Current | 17.6 |
| End Plate | Standard |
| Epact Nominal Full Load Efficiency | 91 % |
| Mounting Style | F-1 |
| Frame Size | 284U |
| Hz | 60 Hz |
| Conduit Box Material | Cast Iron |
| Shaft Grounding | No |
| VoltCode | G |
| HP | 15 |
| Full Load Amps | 18 |
| Type | 0942M |
| Mult. Sym. | L1 |
| Full Load rpm | 1765 rpm |
| Efficiency Group | Standard Efficient |
| Open End Bearing | 6208 |
| NEMA Design | B |
| Frame | 284U |
| Speed | 1760 rpm |
| Synchronous | 1800 rpm |
| Brake Feature | No |
| Shaft Diameter | 1.63 in |
| Base | Rigid |
| Enclosure | TEFC |
| Frame Material | Iron |
| Voltage Rating | 460 |
| Duty Cycle | Continuous |
| C Dimension | 27.82 in |
| Insulation Class | F |
| Product Line | RG |
| Overall Length | 26.39 in |
| BALD Family Names | Premium Efficient, Automotive Duty |
| Standard | CSA, UR, NEMA |
| Mounting | Rigid Base |
| Motor Application | Automotive Duty |
| Voltage | 460 V |
| Drive End Bearing | 6311 |
| Frequency | 60 Hz |
| Shaft Rotation | Reversible |
| RefPicture | AEM |
| Poles | 4 |
| Phase | Three Phase |
| Inverter Duty | Inverter Ready |
| C Face Kit | 10-1305 |
| Service Factor | 1 |
| Rated Efficiency | 92.4 % |
| Design | B |
| RPM | 1800 rpm |
| Ambient Temperature | 149 °F |
| Washdown Duty | No |
| Shaft Dia. | 1.625 in |
| Power Factor | 85 |
| Weight | 315.0 LB |
| EAN or UPC | 781568116999 |
-
NEMA Premium


