- TEFC Enclosure
- 20 hp
- 60 Hz Frequency
- 286U Frame
applications
- Pumps
- Compressors
- Fans
- Machine tools
- Speed reducers
features
- Cast iron construction
- Approved by major USA automobile manufacturers
- Relubricatable double sheilded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load rpm | 1760 rpm |
| Synchronous | 1800 rpm |
| Rotation | R |
| Epact Nominal Full Load Efficiency | 91 % |
| Service Factor | 1 |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Product Line | RG |
| Voltage Rating | 460 |
| Overall Length | 27.81 in |
| BALD Family Names | Premium Efficient, Automotive Duty |
| Motor Application | Automotive Duty |
| Frequency | 60 Hz |
| Motor Shaft Length | 4 7/8 in |
| C Dimension | 27.82 in |
| Phase | Three Phase |
| Motor Shaft Size | 1 5/8 in |
| End Plate | Standard |
| Mult. Sym. | L1 |
| RPM | 1800 rpm |
| Speed | 1770 rpm |
| Mount Type | F1 |
| Full Load Efficiency | 90.2 % |
| VoltCode | G |
| Frame Size | 286U |
| Type | 1044M |
| Voltage | 460 V |
| Efficiency | 93% |
| Multispeed | Single Speed |
| Ambient Temperature | 149 °F |
| Drive End Bearing | 6311 |
| Shaft Dia. | 1.625 in |
| C Face Kit | 10-1305 |
| Rated Efficiency | 93 % |
| Open End Bearing | 6309 |
| Washdown Duty | No |
| Mounting Style | F-1 |
| HP | 20 |
| Insulation Class | F |
| Inverter Duty | Inverter Ready |
| Base | Rigid |
| RefPicture | AEM |
| Hz | 60 Hz |
| Mounting | Rigid Base |
| Conduit Box Material | Cast Iron |
| Shaft Grounding | No |
| Full Load Pf | 86 |
| Poles | 4 |
| Full Load Current | 23 |
| Power Factor | 84 |
| Full Load Amps | 24.5 |
| Frame | 286U |
| Brake Feature | No |
| Shaft Diameter | 1.63 in |
| Design | B |
| Frame Material | Iron |
| Efficiency Group | Standard Efficient |
| Standard | CSA, UR, NEMA |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Useable at 208V | No |
| NEMA Design | B |
| Weight | 420.999 LB |
| EAN or UPC | 781568117019 |
-
NEMA Premium


