- TEFC Enclosure
- 2 hp
- 60 Hz Frequency
- 184 Frame
applications
- Pumps
- Compressors
- Fans
- Machine tools
- Speed reducers
features
- Cast iron construction
- Approved by major USA automobile manufacturers
- Relubricatable double sheilded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| HP | 2 |
| Phase | Three Phase |
| C Face Kit | 36-1037 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RefPicture | AEM |
| Shaft Rotation | Reversible |
| Brake Feature | No |
| Useable at 208V | No |
| Motor Application | Automotive Duty |
| Insulation Class | F |
| C Dimension | 14 3/4 in |
| Type | 0628M |
| NEMA Design | B |
| Mount Type | F1 |
| Drive End Bearing | 6206 |
| Overall Length | 14.74 in |
| RPM | 1800 rpm |
| Poles | 4 |
| Efficiency Group | Standard Efficient |
| Efficiency | 88.5% |
| Conduit Box Material | Cast Iron |
| Frame | 184 |
| Voltage Rating | 460 |
| Inverter Duty | Inverter Ready |
| Washdown Duty | No |
| Synchronous | 1800 rpm |
| Full Load Pf | 73 |
| Mounting | Rigid Base |
| Mounting Style | F-1 |
| Shaft Grounding | No |
| Standard | CSA, UR, NEMA |
| Service Factor | 1 |
| Shaft Diameter | 0.88 in |
| Motor Shaft Length | 2 1/4 in |
| Speed | 1760 rpm |
| Full Load Amps | 2.9 |
| Duty Cycle | Continuous |
| Voltage | 460 V |
| Enclosure | TEFC |
| Epact Nominal Full Load Efficiency | 84 % |
| Open End Bearing | 6205 |
| End Plate | Standard |
| Hz | 60 Hz |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Rotation | R |
| Full Load Current | 2.7 |
| Full Load rpm | 1750 rpm |
| Base | Rigid |
| Multispeed | Single Speed |
| BALD Family Names | Premium Efficient, Automotive Duty |
| Motor Shaft Size | 7/8 in |
| Ambient Temperature | 149 °F |
| Shaft Dia. | 0.875 in |
| Full Load Efficiency | 86 % |
| VoltCode | G |
| Rated Efficiency | 88.5 % |
| Design | B |
| Frame Size | 184 |
| Product Line | RG |
| Mult. Sym. | L1 |
| Power Factor | 77 |
| Weight | 91.0 LB |
| EAN or UPC | 781568116890 |
-
NEMA Premium


