- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 215 Frame
applications
- Pumps
- Compressors
- Fans
- Machine tools
- Speed reducers
features
- Cast iron construction
- Approved by major USA automobile manufacturers
- Relubricatable double sheilded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Size | 1 1/8 in |
| Enclosure | TEFC |
| Shaft Diameter | 1.13 in |
| End Plate | Standard |
| Power Factor | 77 |
| Multispeed | Single Speed |
| Open End Bearing | 6206 |
| Inverter Duty | Inverter Ready |
| Base | Rigid |
| Mounting | Rigid Base |
| Full Load rpm | 1750 rpm |
| Type | 0735M |
| Motor Shaft Length | 3 in |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Full Load Pf | 84 |
| Rated Efficiency | 90.2 % |
| BALD Family Names | Premium Efficient, Automotive Duty |
| Ambient Temperature | 149 °F |
| Duty Cycle | Continuous |
| Poles | 4 |
| Product Line | RG |
| RPM | 1800 rpm |
| Mult. Sym. | L1 |
| Full Load Amps | 6.4 |
| Washdown Duty | No |
| Voltage | 460 V |
| Frequency | 60 Hz |
| Full Load Current | 6.7 |
| Mount Type | F1 |
| Design | B |
| C Dimension | 18.12 in |
| Full Load Efficiency | 87.5 % |
| Drive End Bearing | 6307 |
| VoltCode | G |
| NEMA Design | B |
| Mounting Style | F-1 |
| Shaft Dia. | 1.125 in |
| Efficiency | 90.2% |
| Speed | 1760 rpm |
| Conduit Box Material | Cast Iron |
| Phase | Three Phase |
| C Face Kit | 37-1304 |
| HP | 5 |
| Synchronous | 1800 rpm |
| Rotation | R |
| Frame | 215 |
| Shaft Grounding | No |
| Shaft Rotation | Reversible |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Service Factor | 1 |
| RefPicture | AEM |
| Insulation Class | F |
| Frame Size | 215 |
| Brake Feature | No |
| Motor Application | Automotive Duty |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Standard | CSA, UR, NEMA |
| Overall Length | 18.07 in |
| Frame Material | Iron |
| Useable at 208V | No |
| Weight | 166.0 LB |
| EAN or UPC | 781568116937 |
-
NEMA Premium


