- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 326U Frame
applications
- Pumps
- Compressors
- Fans
- Machine tools
- Speed reducers
features
- Cast iron construction
- Approved by major USA automobile manufacturers
- Relubricatable double sheilded ball bearings
- Shaft slinger on both ends of motor
- Stainless steel nameplate
- Epoxy paint
- Meets automotive requirements for sound power levels
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
| Motor Shaft Size | 1 7/8 in |
| Shaft Dia. | 1.875 in |
| Inverter Duty | Inverter Ready |
| Multispeed | Single Speed |
| Frame Size | 326U |
| NEMA Design | B |
| Type | 1250M |
| RefPicture | AEM |
| Full Load Current | 35 |
| Voltage Rating | 460 |
| Speed | 1775 rpm |
| Shaft Grounding | No |
| C Face Kit | 12-1105 |
| Frame | 326U |
| End Plate | Standard |
| Frame Material | Iron |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| C Dimension | 30.66 in |
| Ambient Temperature | 149 °F |
| RPM | 1800 rpm |
| Overall Length | 30.66 in |
| Full Load rpm | 1775 rpm |
| Motor Shaft Length | 5 5/8 in |
| Insulation Class | F |
| Efficiency Group | Standard Efficient |
| Synchronous | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Base | Rigid |
| Mult. Sym. | L1 |
| Design | B |
| Phase | Three Phase |
| Service Factor | 1 |
| Shaft Diameter | 1.88 in |
| Full Load Amps | 35 |
| Rotation | R |
| Drive End Bearing | 6312 |
| Standard | CSA, UR, NEMA |
| Mount Type | F1 |
| Hz | 60 Hz |
| HP | 30 |
| Shaft Rotation | Reversible |
| Rated Efficiency | 93.6 % |
| Useable at 208V | No |
| Power Factor | 86 |
| Brake Feature | No |
| Efficiency | 93.6% |
| Epact Nominal Full Load Efficiency | 92.4 % |
| Product Line | RG |
| Mounting Style | F-1 |
| VoltCode | G |
| Motor Application | Automotive Duty |
| Poles | 4 |
| Open End Bearing | 6311 |
| Full Load Efficiency | 92.4 % |
| Full Load Pf | 86 |
| Conduit Box Material | Cast Iron |
| BALD Family Names | Premium Efficient, Automotive Duty |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Washdown Duty | No |
| Voltage | 460 V |
| Weight | 469.0 LB |
| EAN or UPC | 781568117057 |
-
NEMA Premium


