- TEAO Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 143TZ Frame
applications
- Aeration fans
- Farm grain storage
- Exhaust fans
- Air handling systems
features
- Lubrication fittings on NEMA T frames for easy on-site maintenance
- Ball bearings
- Corrosion-resistant epoxy finish
- Normally-closed thermostats on three phase motors
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
| Multispeed | Single Speed |
| Product Line | RG |
| Hz | 60 Hz |
| Mount Type | F1 |
| Rotation | R |
| NEMA Design | B |
| Standard | CSA, UR, NEMA |
| Shaft Diameter | 0.88 in |
| Speed | 3450 rpm |
| Efficiency Group | Standard Efficient |
| Insulation Class | B |
| Brake Feature | No |
| End Plate | Standard |
| Washdown Duty | No |
| HP | 1 1/2 |
| Duty Cycle | Continuous |
| Mult. Sym. | L1 |
| Frequency | 60 Hz |
| Shaft Dia. | 0.875 in |
| Full Load rpm | 3450 rpm |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| Useable at 208V | Yes |
| Phase | Three Phase |
| Enclosure | TEAO |
| Synchronous | 3600 rpm |
| Service Factor | 1.15 |
| Frame Size | 143TZ |
| Full Load Current | 4.9-4.6/2.3 |
| Mounting | Rigid Base |
| Power Factor | 74 |
| Full Load Efficiency | 75.5 % |
| Drive End Bearing | 6205 |
| Frame Material | Steel |
| Voltage | 230 V, 460 V |
| Motor Application | Aeration Fan |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Efficiency | 80% |
| Full Load Amps | 2.3 |
| RefPicture | AFM |
| RPM | 3600 rpm |
| Motor Shaft Length | 2 1/4 in |
| Frame | 143T |
| Motor Shaft Size | 7/8 in |
| Shaft Grounding | No |
| Design | B |
| Open End Bearing | 6203 |
| C Face Kit | 35-8762 |
| Overall Length | 12.45 in |
| BALD Family Names | Farm Duty Motor |
| Poles | 2 |
| Base | Rigid |
| Full Load Pf | 76 |
| VoltCode | E |
| Type | 3516M |
| Rated Efficiency | 80 % |
| Voltage Rating | 460, 230, 208 |
| Mounting Style | F-1 |
| Weight | 30.0 LB |
| EAN or UPC | 781568121368 |

