- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 48YZ Frame
applications
- Poultry feed auger drive systems
features
- Mechanical protection of centrifugal switch
- Manual reset thermal protection
- Oversize conduit box
- Farm-duty epoxy paint
- Thermal cover
- Extended shaft (fan end) with wrench flats
- NEMA 56N flange connects to the drive/gearbox assembly
- High efficiency design
- Copper windings
- Heavy-duty capacitor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage Rating | 230, 115 |
| RefPicture | ANFL |
| Full Load rpm | 1725 rpm |
| VoltCode | B1 |
| Mult. Sym. | K |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 3/4 |
| Standard | CSA, UR, NEMA |
| Open End Bearing | 6203 |
| Mounting | Front Flange |
| C Face Kit | 34-3900 |
| Motor Shaft Size | 1/2 in |
| Full Load Pf | 80 |
| Voltage | 115 V, 230 V |
| RPM | 1800 rpm |
| Duty Cycle | Continuous |
| Hz | 60 Hz |
| Washdown Duty | No |
| Useable at 208V | Yes |
| Motor Shaft Length | 1 1/2 in |
| Shaft Dia. | 0.5 in |
| Overall Length | 13.32 in |
| Efficiency | 74% |
| Speed | 1725 rpm |
| Shaft Rotation | Reversible |
| Design | N |
| Insulation Class | B |
| NEMA Design | N |
| Efficiency Group | Standard Efficient |
| C Dimension | 13.31 in |
| Enclosure | TEFC |
| Frame | 48YZ |
| Brake Feature | No |
| Full Load Current | 8.2 A/4.1 A |
| Rotation | R |
| Power Factor | 80 |
| Frequency | 60 Hz |
| BALD Family Names | Farm Duty Motor, Single Phase Motor |
| Product Line | N |
| Phase | Single Phase |
| Poles | 4 |
| Type | 3428LC |
| Motor Application | Auger Drive |
| Frame Size | 48YZ |
| Base | No Mounting |
| Synchronous | 1800 rpm |
| Full Load Amps | 4.1 |
| Drive End Bearing | 6203 |
| Mount Type | F-1 |
| Full Load Efficiency | 74 % |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Service Factor | 1.25 |
| Mounting Style | F-1 |
| Frame Material | Steel |
| Weight | 34.0 LB |
| EAN or UPC | 781568122051 |

