- TEFC Enclosure
- 1 1/2 hp
- 60 Hz Frequency
- 56YZ Frame
applications
- Poultry feed auger drive systems
features
- Mechanical protection of centrifugal switch
- Manual reset thermal protection
- Oversize conduit box
- Farm-duty epoxy paint
- Thermal cover
- Extended shaft (fan end) with wrench flats
- NEMA 56N flange connects to the drive/gearbox assembly
- High efficiency design
- Copper windings
- Heavy-duty capacitor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Efficiency | 75.5% |
| Hz | 60 Hz |
| Phase | Single Phase |
| Synchronous | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Design | L |
| Full Load Efficiency | 75.5 % |
| Frame | 56YZ |
| Full Load Pf | 73 |
| Ambient Temperature | 104 °F |
| Power Factor | 73 |
| Conduit Box Material | Steel |
| Overall Length | 14.43 in |
| Rotation | R |
| Enclosure | TEFC |
| Frame Material | Steel |
| BALD Family Names | Farm Duty Motor, Single Phase Motor |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | 56YZ |
| C Dimension | 14.44 in |
| Speed | 1725 rpm |
| Drive End Bearing | 6203 |
| Shaft Dia. | 0.625 in |
| Insulation Class | F |
| Frequency | 60 Hz |
| Product Line | N |
| Duty Cycle | Continuous |
| Full Load Current | 18 A/9 A |
| RefPicture | ANFL |
| Motor Application | Auger Drive |
| Full Load rpm | 1725 rpm |
| Type | 3532LC |
| Shaft Grounding | No |
| Mounting Style | F-1 |
| Voltage | 115 V, 230 V |
| Poles | 4 |
| Shaft Rotation | Reversible |
| Brake Feature | No |
| Voltage Rating | 230, 115 |
| HP | 1 1/2 |
| VoltCode | B1 |
| Useable at 208V | Yes |
| Mounting | Front Flange |
| Standard | CSA, UR, NEMA |
| Mount Type | F-1 |
| Motor Shaft Size | 5/8 in |
| Service Factor | 1 |
| Base | No Mounting |
| Open End Bearing | 6203 |
| Full Load Amps | 9 |
| NEMA Design | L |
| RPM | 1800 rpm |
| Mult. Sym. | K |
| Weight | 49.0 LB |
| EAN or UPC | 781568122075 |

