- TEAO Enclosure
- 1/3 hp
- 60 Hz Frequency
- 48 Frame
applications
- Designed for "In the Airstream"
- Fan on shaft
features
- Locked drive end bearing construction
- Bearings sized for larger overhung loads for fan on shaft applications
- Leads 36"
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Poles | 4 |
| Design | B |
| Overall Length | 9.63 in |
| Frame | 48 |
| Service Factor | 1 |
| Duty Cycle | Continuous |
| Motor Shaft Size | 1/2 in |
| Full Load Amps | 0.85 |
| Shaft Rotation | Reversible |
| Standard | CSA, UR, NEMA |
| Frequency | 60 Hz |
| Mount Type | F1 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Base | Rigid |
| Washdown Duty | No |
| Shaft Grounding | No |
| Efficiency Group | Standard Efficient |
| RefPicture | AOM |
| Mounting Style | F-1 |
| Mult. Sym. | K |
| Full Load Efficiency | 68 % |
| Brake Feature | No |
| Efficiency | 68% |
| Type | 3410M |
| HP | 1/3 |
| Enclosure | TEAO |
| Drive End Bearing | 6203 |
| End Plate | Standard |
| Rated Efficiency | 68 % |
| Speed | 1725 rpm |
| Insulation Class | F |
| Open End Bearing | 6203 |
| VoltCode | E1 |
| Synchronous | 1800 rpm |
| Ambient Temperature | 104 °F |
| Full Load rpm | 1725 rpm |
| NEMA Design | B |
| Multispeed | Single Speed |
| Full Load Current | 1.7/0.85 |
| Phase | Three Phase |
| Full Load Pf | 53 |
| Shaft Diameter | 0.5 in |
| RPM | 1800 rpm |
| Voltage | 230 V, 460 V |
| Hz | 60 Hz |
| Power Factor | 53 |
| Rotation | R |
| BALD Family Names | Farm Duty Motor, HVAC Duty |
| Motor Shaft Length | 1 1/2 in |
| Motor Application | Air Over |
| Useable at 208V | Yes |
| C Face Kit | 34-3900 |
| Mounting | Rigid Base |
| Product Line | RG |
| C Dimension | 9.62 in |
| Frame Size | 48 |
| Voltage Rating | 460, 230 |
| Frame Material | Steel |
| Shaft Dia. | 0.5 in |
| Weight | 18.0 LB |
| EAN or UPC | 781568121658 |

