Skip to content Skip to navigation menu
3/4 hp 56 Frame Three Phase AC Motor

AOM3543

3/4 hp 56 Frame Three Phase AC Motor
Item #100999721
  • TEAO Enclosure
  • 3/4 hp
  • 60 Hz Frequency
  • 56 Frame
3/4 hp 56 Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEAO Enclosure
  • 3/4 hp
  • 60 Hz Frequency
  • 56 Frame
Duty Cycle Continuous
Voltage 208 V, 230 V, 460 V
Poles 6
Multispeed Single Speed
Shaft Grounding No
Insulation Class F
Overall Length 11.75 in
Efficiency 77%
Standard CSA, UR, NEMA
Frequency 60 Hz
Ambient Temperature 104 °F
Rated Efficiency 77 %
Shaft Diameter 0.63 in
Speed 1140 rpm
Synchronous 1200 rpm
Mount Type F1
Enclosure TEAO
Power Factor 59
Frame Size 56
Base Rigid
Frame Material Steel
Service Factor 1
Phase Three Phase
Shaft Rotation Reversible
Shaft Dia. 0.625 in
Full Load Current 3.3-3/1.5
HP 3/4
NEMA Design B
End Plate Standard
Type AC Motor
Weight 31.0 LB
EAN or UPC 781568501771
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison