- 1/50 hp, 1800 rpm, Rigid Base, TENV, ABP-0 Frame, 90 VDC Armature Voltage, 90 VDC Field Voltage, Supplied w/3' 18/3 Grounded Cord
| Mounting Style | F-1 |
| Open End Bearing | 608 |
| RPM Type | 3 |
| Frame | Abp-0 |
| RefPicture | 23P |
| Insulation | F |
| Recommended Control | BC138 |
| Enclosure | TENV |
| Washdown Duty | No |
| Field Amps Full Load | N/A |
| Field Weakened rpm | 1800 rpm |
| Remarks | Supplied w/3 18/3 Grounded Cord |
| Armature Amps Full Load | 0.25 A |
| Winding | Permanent Magnet |
| Output Speed | N/A |
| Mult. Sym. | DS |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| BALD Family Names | Explosion Proof, General Purpose |
| Service Factor | 1 |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Type | 2308P |
| Recommened Tachometer Kit | N/A |
| Armature Voltage | 90 |
| Field Voltage | PM |
| Blower No. | N/A |
| Base Speed | 1800 rpm |
| Drive End Bearing | 6200 |
| Weight | 4.0 LB |
| EAN or UPC | 781568182154 |

