- 1/25 hp
- 1725 rpm
- Rigid Base
- TENV - Totally Enclosed Non-Ventilated
- Abp-0 Frame
| Washdown Duty | No |
| Blower No. | N/A |
| Drive End Bearing | 6200 |
| Mounting | Rigid Base |
| RPM Type | 3 |
| Insulation | F |
| Field Amps Full Load | PM |
| Field Voltage | PM |
| Enclosure | TENV |
| Output Speed | N/A |
| Dwg_Suffix | A |
| Type | 2314P |
| Field Weakened rpm | 1725 rpm |
| Base Speed | 1800 rpm |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Armature Voltage | 90 |
| Drawing | 23LYA001 |
| Remarks | Supplied w/3 18/3 Grounded Cord |
| Winding | Permanent Magnet |
| Frame | Abp-0 |
| Recommened Tachometer Kit | N/A |
| Armature Amps Full Load | 0.48 A |
| Open End Bearing | 608 |
| BALD Family Names | Explosion Proof, General Purpose |
| Mounting Style | F-1 |
| RefPicture | 23P |
| Recommended Control | BC138 |
| C Dimension | 4.6 in |
| Mult. Sym. | DS |
| Service Factor | 1 |
| Motor Application | General Purpose |
| Motor Shaft Length | 1 1/4 in |
| Weight | 5.0 LB |
| EAN or UPC | 781568182161 |

