- 12 in Diameter
features
- Aluminum oxide wheels
- Medium grade
- Vitrified bond
| Dia. | 12 in |
| Grit | 46 |
| Material | Aluminum Oxide |
| Center Hole | 1 1/4 in |
| Dia | 12 in |
| Weight | 22.0 LB |
| EAN or UPC | 781568132777 |
| Dia. | 12 in |
| Grit | 46 |
| Material | Aluminum Oxide |
| Center Hole | 1 1/4 in |
| Dia | 12 in |
| Weight | 22.0 LB |
| EAN or UPC | 781568132777 |