- Adjustable Motor Base
features
- Heavy-duty steel construction
- Zinc plated hardware
- Painted with corrosion-resistant gray primer
- Motor mounting bolts included
- NEMA® 215T and smaller bases feature one adjusting screw
- NEMA® 254T and larger bases feature two adjusting screws
- Can be used with NEMA® frame suffix T, S, U, TS and US
- Not suitable for vertical mounting
includes
- Motor mounting bolts
| Frame | 284T |
| No. of Adjusting Screws | 2 |
| Mounting Bolt Size | 1/2 x 2 |
| Weight | 23.05 LB |
| EAN or UPC | 781568291351 |

