Skip to content Skip to navigation menu
NEMA Adjustable Motor Base

B326T

NEMA Adjustable Motor Base
Item #100996990
  • Adjustable Motor Base
NEMA Adjustable Motor Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Motor Base

features

  • Heavy-duty steel construction
  • Zinc plated hardware
  • Painted with corrosion-resistant gray primer
  • Motor mounting bolts included
  • NEMA® 215T and smaller bases feature one adjusting screw
  • NEMA® 254T and larger bases feature two adjusting screws
  • Can be used with NEMA® frame suffix T, S, U, TS and US
  • Not suitable for vertical mounting

includes

  • Motor mounting bolts
Mounting Bolt Size 5/8 x 2 1/2
No. of Adjusting Screws 2
Frame 326T
Weight 33.45 LB
EAN or UPC 781568291467
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison