Skip to content Skip to navigation menu
NEMA Adjustable Motor Base

B444T

NEMA Adjustable Motor Base
Item #100997002
  • Adjustable Motor Base
NEMA Adjustable Motor Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Motor Base

features

  • Heavy-duty steel construction
  • Zinc plated hardware
  • Painted with corrosion-resistant gray primer
  • Motor mounting bolts included
  • Oven baked for corrosion resistance
  • Simplifies mounting and belt tension adjustment at installation and during later maintenance checks

includes

  • Motor mounting bolts

caution

  • Not suitable for vertical mounting
No. of Adjusting Screws 2
Frame 444T
Mounting Bolt Size 3/4 x 3
Weight 70.0 LB
EAN or UPC 781568126592
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison