- Adjustable Motor Base
features
- Heavy-duty steel construction
- Zinc plated hardware
- Painted with corrosion-resistant gray primer
- Motor mounting bolts included
- Oven baked for corrosion resistance
- Simplifies mounting and belt tension adjustment at installation and during later maintenance checks
includes
- Motor mounting bolts
caution
- Not suitable for vertical mounting
| Mounting Bolt Size | 5/16 x 1 |
| Frame | 48 |
| Mult. Sym. | K |
| No. of Adjusting Screws | 1 |
| Weight | 3.1 LB |
| EAN or UPC | 781568126417 |

