- SCR Control
compliances
- 0
| Analog/Digital | Analog |
| Plug in Horsepower Resistor | Required |
| Armature Voltage | 90 VDC |
| Cooling Type | Convection |
| Control Type | Non-Regenerative |
| Horsepower Rating | 1/3 hp |
| Phase | Single Phase |
| Series | BC |
| Depth | 2.9 in |
| Reversing Capability | No |
| Armature Output Current | 3.5 A |
| Enclosure | NEMA 1 |
| RefPicture | BC140 |
| Braking Capability | No |
| Speed Range | 50:1 |
| Mult. Sym. | A1 |
| Input Voltage | 115 |
| Shunt Field Power Supply | 50/100 |
| Maximum HP @ Voltage | 1/3 hp @ 115 V |
| Weight | 1.0 LB |
| EAN or UPC | 781568178430 |

