- SCR Control
compliances
- 0
| Reversing Capability | Yes |
| Cooling Type | Convection |
| Plug in Horsepower Resistor | Required |
| RefPicture | BC140 |
| Series | BC |
| Phase | Single Phase |
| Control Type | Non-Regenerative |
| Braking Capability | Yes |
| Shunt Field Power Supply | 50/100, 100/200 |
| Armature Voltage | 90 VDC, 180 VDC |
| Depth | 4.1 in |
| Speed Range | 50:1 |
| Analog/Digital | Analog |
| Horsepower Rating | 2 hp |
| Armature Output Current | 10 A |
| Input Voltage | 115, 230 |
| Mult. Sym. | A1 |
| Enclosure | NEMA 1 |
| Maximum HP @ Voltage | 1 hp @ 115 V, 2 hp @ 230 V |
| Weight | 3.0 LB |
| EAN or UPC | 781568178423 |

