- SCR Control
compliances
- 0
options
- Isolated input
| Phase | Single Phase |
| Shunt Field Power Supply | 50/100 |
| Maximum HP @ Voltage | 1 1/2 hp @ 115 V |
| Analog/Digital | Analog |
| Depth | 1.25 in |
| Control Type | Non-Regenerative |
| Cooling Type | Convection |
| Speed Range | 50:1 |
| RefPicture | BC141 |
| Armature Output Current | 10 A |
| Braking Capability | No |
| Plug in Horsepower Resistor | Required |
| Mult. Sym. | A1 |
| Enclosure | Chassis |
| Series | BC |
| Input Voltage | 115 |
| Horsepower Rating | 1 1/2 hp |
| Armature Voltage | 90 VDC |
| Reversing Capability | No |
| Weight | 1.0 LB |
| EAN or UPC | 781568126707 |

