- SCR Control
compliances
- 0
options
- Isolated input
| Horsepower Rating | 2 hp |
| Phase | Single Phase |
| Cooling Type | Convection |
| Analog/Digital | Analog |
| Armature Output Current | 11 A |
| Shunt Field Power Supply | 50/100, 100/200 |
| Series | BC |
| Armature Voltage | 90 VDC, 180 VDC |
| Maximum HP @ Voltage | 1 hp @ 115 V, 2 hp @ 230 V |
| Mult. Sym. | A1 |
| Speed Range | 50:1 |
| Braking Capability | Yes, Requires Option |
| Enclosure | Chassis |
| Control Type | Regenerative |
| Reversing Capability | No |
| RefPicture | BC200 |
| Plug in Horsepower Resistor | N/A |
| Depth | 2.5 in |
| Input Voltage | 115, 230 |
| Weight | 3.5 LB |
| EAN or UPC | 781568128657 |

