- SCR Control
compliances
- 0
options
- Isolated input
| Control Type | Regenerative |
| Phase | Single Phase |
| Depth | 3.44 in |
| Armature Output Current | 26 A |
| Enclosure | Chassis |
| RefPicture | BC200 |
| Plug in Horsepower Resistor | N/A |
| Armature Voltage | 180 VDC |
| Series | BC |
| Mult. Sym. | A1 |
| Input Voltage | 230 |
| Maximum HP @ Voltage | 5 hp @ 230 V |
| Reversing Capability | No |
| Shunt Field Power Supply | 100/200 |
| Speed Range | 50:1 |
| Analog/Digital | Analog |
| Horsepower Rating | 5 hp |
| Cooling Type | Convection |
| Braking Capability | Yes, Requires Option |
| Weight | 10.0 LB |
| EAN or UPC | 781568207925 |

