- TEFC Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56 Frame
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Application | Brake Motor |
| Efficiency Group | Standard Efficient |
| Insulation Class | F |
| Full Load Pf | 78 |
| Full Load rpm | 1725 rpm |
| Frame Size | 56 |
| Voltage | 115 V, 230 V |
| HP | 3/4 |
| Power Factor | 78 |
| Drive End Bearing | 6203 |
| Shaft Rotation | Reversible |
| Mult. Sym. | K |
| Rotation | R |
| Frame | 56 |
| Mounting Style | F-1 |
| Service Factor | 1.25 |
| Mount Type | F-1 |
| NEMA Design | N |
| Brake Feature | Yes |
| Product Line | RG |
| Synchronous | 1800 rpm |
| Hz | 60 Hz |
| Type | 3428LC |
| VoltCode | B1 |
| Shaft Dia. | 0.625 in |
| Brake Torque | 6 ft lb |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | No |
| Frame Material | Steel |
| Phase | Single Phase |
| BALD Family Names | Brake Motor, Single Phase Motor |
| Efficiency | 72% |
| Frequency | 60 Hz |
| Enclosure | TEFC |
| Useable at 208V | Yes |
| Motor Shaft Length | 1 7/8 in |
| Mounting | Rigid Base |
| Shaft Grounding | No |
| RefPicture | BL3510 |
| Voltage Rating | 230, 115 |
| Poles | 4 |
| Open End Bearing | 6203 |
| Standard | CSA, UR, NEMA |
| Base | Rigid |
| End Plate | Standard |
| C Dimension | 16.31 in |
| Speed | 1725 rpm |
| Design | N |
| Motor Shaft Size | 5/8 in |
| Full Load Current | 8.4 A/4.2 A |
| Full Load Amps | 4.2 |
| Overall Length | 16.71 in |
| Ambient Temperature | 104 °F |
| Full Load Efficiency | 72 % |
| Duty Cycle | Continuous |
| RPM | 1800 rpm |
| Weight | 42.0 LB |
| EAN or UPC | 781568114865 |

