- Three Phase
description
- These kits are used for converting TENV or TEFC AC motors to a Totally Enclosed Blower-Cooled (TEBC) design. This construction is advantageous in inverter and vector drive applications where continuous cooling is required, regardless of motor shaft speed. These kits can be mounted on the back of the motor after removing the fan guard and fan.Modifying the shaft is not. required.
| Frame | 324TC/326TC |
| Voltage Rating | 230/380/460 V Three Phase |
| Phase | Three Phase |
| Weight | 46.0 LB |
| EAN or UPC | 781568129951 |

