- TENV Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56 Frame
| Shaft Rotation | Reversible |
| Mount Type | F-3 |
| Voltage | 208 V, 230 V, 460 V |
| Insulation Class | F |
| Conduit Box Material | Steel |
| Efficiency | 78.2% |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Duty Cycle | Continuous |
| Poles | 4 |
| Frame Size | 56 |
| Ambient Temperature | 104 °F |
| Synchronous | 1800 rpm |
| Enclosure | TENV |
| Shaft Grounding | No |
| NEMA Design | B |
| Base | Rigid |
| Overall Length | 14.96 in |
| Frequency | 60 Hz |
| Full Load Current | 1.9-1.8 A/0.9 A |
| Speed | 1770 rpm |
| Inverter Duty | Inverter Duty |
| Power Factor | 62 |
| HP | 1/2 |
| Shaft Dia. | 0.625 in |
| End Plate | Standard |
| Phase | Three Phase |
| Weight | 43.0 LB |
| EAN or UPC | 781568461266 |

