- 2000 RPM
- 300 V Bus
- 125 lb/in Continuous Stall Torque
- 10.30 A Continuous Stall Amps
- 0.01300 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Peak Torque | 502.68 (56.8) |
| Continuous Stall Torque | 125 lb/in |
| Bus Volts | 300 V |
| Continuous Stall Amps | 10.3 A |
| Inertia (Inch Pounds per Second²) | 0.013 |
| Peak Current | 39.14 |
| Series | A-Series (Low Inertia) |
| Installed Options | N/A |
| Speed (RPM) | 2000 |
| Voltage Constant | 87.73 V |
| Poles | 8 |
| RefPicture | BSM100 |
| Weight | 47.0 LB |
| EAN or UPC | 781568192115 |

