- 2000 RPM
- 300 V Bus
- 366 lb/in Continuous Stall Torque
- 30.30 A Continuous Stall Amps
- 0.03490 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Bus Volts | 300 V |
| RefPicture | BSM100 |
| Speed (RPM) | 2000 |
| Peak Current | 115.22 |
| Series | A-Series (Low Inertia) |
| Voltage Constant | 86.59 V |
| Poles | 8 |
| Continuous Stall Torque | 366 lb/in |
| Installed Options | N/A |
| Peak Torque | 1465.56 (165.6) |
| Continuous Stall Amps | 30.3 A |
| Inertia (Inch Pounds per Second²) | 0.0349 |
| Weight | 50.0 LB |
| EAN or UPC | 781568192061 |

