- 2000 RPM
- 300 V Bus
- 123.9 lb/in Continuous Stall Torque
- 10.26 A Continuous Stall Amps
- 0.01200 Inertia
| Continuous Stall Torque | 123.9 lb/in |
| Inertia (Inch Pounds per Second²) | 0.012 |
| Installed Options | N/A |
| Peak Current | 36.95 |
| Series | N-Series (Low Inertia, High Torque) |
| Bus Volts | 300 V |
| Continuous Stall Amps | 10.26 A |
| Peak Torque | 495.6 (56) |
| Poles | 8 |
| Speed (RPM) | 2000 |
| RefPicture | BSM100 |
| Voltage Constant | 91.32 V |
| Weight | 39.0 LB |
| EAN or UPC | 781568293225 |

