- 1200 RPM
- 300 V Bus
- 203.5 lb/in Continuous Stall Torque
- 10.85 A Continuous Stall Amps
- 0.01960 Inertia
| Speed (RPM) | 1200 |
| Continuous Stall Amps | 10.85 A |
| Continuous Stall Torque | 203.5 lb/in |
| Peak Torque | 814.2 (92) |
| Series | N-Series (Low Inertia, High Torque) |
| Installed Options | N/A |
| Peak Current | 39.05 |
| Inertia (Inch Pounds per Second²) | 0.0196 |
| Bus Volts | 300 V |
| RefPicture | BSM100 |
| Voltage Constant | 81.4 V |
| Poles | 8 |
| Weight | 54.0 LB |
| EAN or UPC | 781568293256 |

