- 2000 RPM
- 300 V Bus
- 300 lb/in Continuous Stall Torque
- 22.91 A Continuous Stall Amps
- 0.02730 Inertia
| Continuous Stall Torque | 300 lb/in |
| Series | N-Series (Low Inertia, High Torque) |
| Speed (RPM) | 2000 |
| Peak Current | 82.47 |
| Peak Torque | 1203.6 (136) |
| Bus Volts | 300 V |
| Continuous Stall Amps | 22.91 A |
| Voltage Constant | 99.69 V |
| RefPicture | BSM100 |
| Installed Options | N/A |
| Poles | 8 |
| Inertia (Inch Pounds per Second²) | 0.0273 |
| Weight | 68.0 LB |
| EAN or UPC | 781568293263 |

