- 1200 RPM
- 300 V Bus
- 354 lb/in Continuous Stall Torque
- 18.09 A Continuous Stall Amps
- 0.03490 Inertia
| Installed Options | N/A |
| Series | N-Series (Low Inertia, High Torque) |
| RefPicture | BSM100 |
| Continuous Stall Torque | 354 lb/in |
| Poles | 8 |
| Voltage Constant | 148.53 V |
| Inertia (Inch Pounds per Second²) | 0.0349 |
| Bus Volts | 300 V |
| Peak Current | 65.12 |
| Peak Torque | 1416 (160) |
| Speed (RPM) | 1200 |
| Continuous Stall Amps | 18.09 A |
| Weight | 84.0 LB |
| EAN or UPC | 781568293287 |

