- 4000 RPM
- 160 V Bus
- 3.9 lb/in Continuous Stall Torque
- 1.49 A Continuous Stall Amps
- 0.00006 Inertia
| Speed (RPM) | 4000 |
| Bus Volts | 160 V |
| Series | N-Series (Low Inertia, High Torque) |
| RefPicture | BSM50 |
| Continuous Stall Amps | 1.49 A |
| Peak Torque | 15.93 (1.8) |
| Poles | 4 |
| Peak Current | 5.07 |
| Installed Options | N/A |
| Continuous Stall Torque | 3.9 lb/in |
| Voltage Constant | 21.48 V |
| Inertia (Inch Pounds per Second²) | 6e-005 |
| Weight | 4.85 LB |
| EAN or UPC | 781568293294 |

