- 4000 RPM
- 160 V Bus
- 8 lb/in Continuous Stall Torque
- 2.87 A Continuous Stall Amps
- 0.00011 Inertia
| Continuous Stall Amps | 2.87 A |
| Installed Options | N/A |
| Continuous Stall Torque | 8 lb/in |
| Inertia (Inch Pounds per Second²) | 0.00011 |
| Voltage Constant | 22.27 V |
| RefPicture | BSM50 |
| Peak Torque | 32.3025 (3.65) |
| Poles | 4 |
| Speed (RPM) | 4000 |
| Bus Volts | 160 V |
| Series | N-Series (Low Inertia, High Torque) |
| Peak Current | 9.91 |
| Weight | 6.0 LB |
| EAN or UPC | 781568293317 |

