- 4000 RPM
- 160 V Bus
- 12 lb/in Continuous Stall Torque
- 4.56 A Continuous Stall Amps
- 0.00016 Inertia
| Inertia (Inch Pounds per Second²) | 0.00016 |
| Bus Volts | 160 V |
| Voltage Constant | 21.89 V |
| Peak Current | 15.02 |
| RefPicture | BSM50 |
| Speed (RPM) | 4000 |
| Continuous Stall Amps | 4.56 A |
| Poles | 4 |
| Installed Options | N/A |
| Peak Torque | 48.144 (5.44) |
| Continuous Stall Torque | 12 lb/in |
| Series | N-Series (Low Inertia, High Torque) |
| Weight | 6.7 LB |
| EAN or UPC | 781568293331 |

