- 4000 RPM
- 300 V Bus
- 12 lb/in Continuous Stall Torque
- 2.38 A Continuous Stall Amps
- 0.00016 Inertia
| Bus Volts | 300 V |
| Poles | 4 |
| RefPicture | BSM50 |
| Series | N-Series (Low Inertia, High Torque) |
| Installed Options | N/A |
| Voltage Constant | 43.8 V |
| Speed (RPM) | 4000 |
| Continuous Stall Amps | 2.38 A |
| Peak Current | 8 |
| Continuous Stall Torque | 12 lb/in |
| Inertia (Inch Pounds per Second²) | 0.00016 |
| Peak Torque | 48.144 (5.44) |
| Weight | 6.82 LB |
| EAN or UPC | 781568293348 |

