- 4000 RPM
- 300 V Bus
- 6.8 lb/in Continuous Stall Torque
- 1.11 A Continuous Stall Amps
- 0.00020 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Peak Current | 4.23 |
| Poles | 4 |
| Continuous Stall Torque | 6.8 lb/in |
| Speed (RPM) | 4000 |
| Peak Torque | 27.258 (3.08) |
| Bus Volts | 300 V |
| Installed Options | N/A |
| Inertia (Inch Pounds per Second²) | 0.0002 |
| Series | A-Series (Low Inertia) |
| Voltage Constant | 44.03 V |
| Continuous Stall Amps | 1.11 A |
| RefPicture | BSM60 |
| Weight | 14.537 LB |

