- 4000 RPM
- 300 V Bus
- 18.5 lb/in Continuous Stall Torque
- 3.08 A Continuous Stall Amps
- 0.00052 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Installed Options | N/A |
| RefPicture | BSM60 |
| Peak Current | 11.72 |
| Voltage Constant | 43.09 V |
| Bus Volts | 300 V |
| Series | A-Series (Low Inertia) |
| Poles | 4 |
| Continuous Stall Torque | 18.5 lb/in |
| Continuous Stall Amps | 3.08 A |
| Inertia (Inch Pounds per Second²) | 0.00052 |
| Speed (RPM) | 4000 |
| Peak Torque | 73.986 (8.36) |
| Weight | 7.716 LB |
| EAN or UPC | 781568191927 |

