- 6000 RPM
- 200 V Bus
- 7.1 lb/in Continuous Stall Torque
- 2.17 A Continuous Stall Amps
- 0.00018 Inertia
| Inertia (Inch Pounds per Second²) | 0.00018 |
| Continuous Stall Torque | 7.08 lb/in |
| Poles | 4 |
| Installed Options | N/A |
| Peak Torque | 27.258 (3.08) |
| Voltage Constant | 23.8 V |
| Peak Current | 7.82 |
| Speed (RPM) | 6000 |
| Continuous Stall Amps | 2.17 A |
| Bus Volts | 200 V |
| Series | N-Series (Low Inertia, High Torque) |
| RefPicture | BSM60 |
| Weight | 6.0 LB |
| EAN or UPC | 781568293362 |

