- 6000 RPM
- 200 V Bus
- 18.5 lb/in Continuous Stall Torque
- 6.26 A Continuous Stall Amps
- 0.00050 Inertia
| Installed Options | N/A |
| Series | N-Series (Low Inertia, High Torque) |
| Voltage Constant | 22.45 V |
| Continuous Stall Torque | 18.5 lb/in |
| Peak Torque | 73.986 (8.36) |
| Peak Current | 22.53 |
| Poles | 4 |
| Inertia (Inch Pounds per Second²) | 0.0005 |
| Bus Volts | 200 V |
| Continuous Stall Amps | 6.26 A |
| Speed (RPM) | 6000 |
| RefPicture | BSM60 |
| Weight | 9.0 LB |
| EAN or UPC | 781568293423 |

