- 6000 RPM
- 300 V Bus
- 14.6 lb/in Continuous Stall Torque
- 3.21 A Continuous Stall Amps
- 0.00081 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Speed (RPM) | 6000 |
| Voltage Constant | 32.7 V |
| Installed Options | N/A |
| Peak Current | 12.2 |
| Bus Volts | 300 V |
| Continuous Stall Amps | 3.21 A |
| Series | A-Series (Low Inertia) |
| Peak Torque | 58.41 (6.6) |
| Poles | 4 |
| Continuous Stall Torque | 14.6 lb/in |
| Inertia (Inch Pounds per Second²) | 0.00081 |
| RefPicture | BSM80 |
| Weight | 9.0 LB |
| EAN or UPC | 781568132159 |

